-
Change Country
- Sign in
- Source Now
Yellow Jacket vacuum pumps are mechanical devices suitable for removing gas and air molecules from a sealed area. Vacuum pumps can be used in a variety of industries and applications to remove air ...Read More
Yellow Jacket vacuum pumps are mechanical devices suitable for removing gas and air molecules from a sealed area. Vacuum pumps can be used in a variety of industries and applications to remove air and gas molecules from a process, comprising the food and beverage industry, semiconductor and electronics industry, medical, woodworking and more. These vacuum pumps come in dry or wet variants, depending on the media passed through them. Read Less
Style | Model | Amps AC | Body Material | Displacement | Inlet Port Size | Oil Capacity | Overall Length | Price (ex. VAT) | |
---|---|---|---|---|---|---|---|---|---|
A | 93600 | - | Aluminum | 7.0 cfm | 1/4" and 3/8" Flare | 28 oz. | 16.25" | $798.44 | |
B | 93580 | 6.2 | Metal | 8.0 cfm | 1/4" and 1/2" Flare | 32 oz. | 16.75" | - | RFQ
|
C | 93590 | 10.0 | Aluminum | 11.1 cfm | 1/4" and 1/2" Flare | 44 oz. | 17.5" | - | RFQ
|
A two-stage vacuum pump has two rotors and vanes. The first stage creates a vacuum and the second stage cleans the system, directing to a deeper ultimate vacuum level. As an outcome, two-stage pumps can deliver a deeper vacuum than single-stage pumps.
CFM or Cubic Feet per Minute is the measurement of air flowing through a vacuum system.
While choosing a vacuum pump, users should consider factors, such as vacuum level & pumping speed, process or application impact on the pump and impact of the pump on the process or application. Users should also keep a check on maintenance costs associated with the pump.
The oil utilised in a large rotary piston vacuum pump is a mineral oil that has been through a distillation process to decrease its vapour pressure.
Please note that the item you have bought is a 115V.