-
Change Country
- Sign in
- Source Now
Style | Model | BtuH Cooling | BtuH Heating | NEMA Plug Configuration | Power Cord Length | Power Supply | Voltage | Price (ex. VAT) | |
---|---|---|---|---|---|---|---|---|---|
A | PDE12R3SG | 11,800 | 11,700 | 6-20P | 1.5ft. | 20A | 265 | $1,627.84 | |
A | PDE12K3SG | 11,800/11,600 | 11,700/9600 | 6-20P | 5ft. | 20A | 230/208 | $1,386.95 | |
A | PDE15K5SG | 14,500/14,200 | 17,000/13,900 | 6-30P | 5ft. | 30A | 230/208 | $1,524.94 | |
A | PDE07R3SG | 7200 | 11,700 | 6-20P | 1.5ft. | 20A | 265 | $1,492.14 | |
A | PDE07K3SG | 7200/7000 | 11,700/9600 | 6-20P | 5ft. | 20A | 230/208 VAC | $1,345.43 | |
A | PDE09R3SG | 9400 | 11,700 | 6-20P | 1.5ft. | 20A | 265 | $1,417.15 | |
A | PDE09K3SG | 9400/9200 | 11,700/9600 | 6-20P | 5ft. | 20A | 230/208 | $1,359.33 |
Friedrich PTAC air conditioners are designed to meet building code regulations by bringing conditioned & fresh air into rooms, thereby reducing overall construction cost. The modular design of these air conditioners ensures easy access to key components. They feature two permanently lubricated fan motors for quiet operation and tangential blower wheels for powerful, fast & even air distribution. For better comfort, these air conditioners are equipped with thermostat settings for heating (11700 to 17000 BTUh) & cooling (7200 to 14500 BTUh) as per user requirement. A wide range of these air conditioners is available in 3 fan speeds on Raptor Supplies.
Please note that the item you have bought is a 115V.