-
Change Country
- Sign in
- Source Now
Style | Model | Length | Outside Dia. | Pipe Size | Price (ex. VAT) | |
---|---|---|---|---|---|---|
A | 82108-08 | 2.25" | 3/4" | 1/2" | $33.00 | |
A | 82108-12 | 2.625" | 1" | 3/4" | - | RFQ
|
A | 82108-32 | 4.5" | 1.875" | 2" | - | RFQ
|
Anderson Metals brass caps are designed for air, oil, water, natural gas & steam flow applications in plumbing, chemical & petrochemical and food & beverage processing operations. These pipe caps feature brass construction for withstanding high pressures up to 400 psi and temperatures up to 400 degrees F while ensuring leakage-proof operation. Choose from a broad range of these brass pipe fittings available in pipe size ranging from 3/4 to 2 inch on Raptor Supplies.
Please note that the item you have bought is a 115V.