-
Change Country
- Sign in
- Source Now
Style | Model | Item | Height | Cord Length | Current Drawn | HP | Length | Material | Max. Flow in Free Air | Price (ex. VAT) | |
---|---|---|---|---|---|---|---|---|---|---|---|
A | 9536 | Confined Space Blower | 13 3/4" | - | 25A | 1/3 hp | 13 1/4" | Polyethylene | 816 CFM | $443.95 | |
B | 9534 | Confined Space Blower | 10" | 6 ft. | 3.6A | 1/3 hp | 12" | Steel | 778 CFM | $723.27 | |
C | 9525-50 | Confined Space Fan | 22 1/2" | 25 ft. | 19/ 9.2A | 2 hp | 19" | - | 7500 CFM | $2,708.96 | |
C | 9515-01 | Confined Space Fan | 19" | 25 ft. | 8.2/4.1A | 1/2 hp | 18" | Steel | 2900 CFM | $2,762.26 | |
C | 9516 | Confined Space Fan | 19" | 25 ft. | 19A | 2 hp | 18" | Steel | 5500 CFM | $2,426.20 | |
C | 9515 | Confined Space Fan | 19" | - | 7.2A | 1/2 hp | 19" | Steel | 3400 CFM | $1,735.54 | |
C | 9525-01 | Confined Space Fan | 22 1/2" | 25 ft. | 8.2A | 1/2 hp | 14" | - | 4650 CFM | $2,813.15 |
The lightweight and portable confined space blowers and fans from Allegro are ideal for confined space applications as they have a stackable design that saves storage and work space area. Confined space blower fans deliver both positive and negative airflow and are perfect for ventilation and extraction applications. Allegro confined space fans are available in axial explosion proof, axial and axial high output variants with a maximum operating voltage of 220 volts.
Please note that the item you have bought is a 115V.