-
Change Country
- Sign in
- Source Now
Style | Model | Pressure Range | CFM | Couplers | Sound Level | Voltage | Width | Current Drawn | Flow Rate | Price (ex. VAT) | |
---|---|---|---|---|---|---|---|---|---|---|---|
A | 9806-E | - | - | - | - | - | - | - | - | $1,273.27 | RFQ
|
B | 9900-45 | - | - | - | 90 dB | - | 3 1/2" | - | 0 to 1 lpm | $1,656.55 | |
C | 9806 OBAC | 0 to 10 psi | 0 to 5 CFM | 3/8" OBAC | - | 115V AC | - | 5.5A | - | $1,056.88 | |
D | 9806 HANSEN | 0 to 10 psi | 0 to 5 CFM | 3/8" Hansen | - | 115V AC | - | 9A | - | $1,603.88 | |
E | 9832 OBAC | 0 to 15 psi | 0 to 20 CFM | 3/8" OBAC | - | 115V AC | - | 16A | - | $3,220.35 | |
F | 9821 OBAC | 0 to 15 psi | 0 to 10 CFM | 3/8" OBAC | - | 115V AC | - | 8.3A | - | $1,563.00 | |
D | 9821 W/ 3/8 HANSEN | 0 to 15 psi | 0 to 10 CFM | 3/8" Hansen | - | 115V AC | - | 8.3A | - | $1,563.00 | |
D | 9821 IND. INTERCHANG | 0 to 15 psi | 0 to 10 CFM | 1/2" Industrial Interchange | - | 115V AC | - | 8.3A | - | $1,563.00 | |
D | 9832 W/HANS0N | 0 to 15 psi | 0 to 20 CFM | 3/8" Hansen | - | 115V AC | - | 16A | - | $3,220.35 | |
G | 9850 | 2 to 12 psi | - | - | 95 dB | - | 9 1/2" | - | 0 to 20 CFM | $3,854.36 | |
H | 9806 | 2 to 12 psi | - | - | - | 115/ 230V AC | 9" | - | - | $1,290.36 |
Allegro ambient air pumps are rotary vane, oil-less compressors designed for transferring fresh air for applications like spray foaming, painting and finishing. They are provided with a firm metal base & housing with powder coating, offering scratch resistance. They have a quick-connect rectus air fitting to connect the hose to the outlet and a brass pressure relief valve for air delivery adjustment. These UL recognised pumps are capable of withstanding working pressure up to 15 psi and can easily work in a temperature range of 32 - 104 degrees F. Choose from a wide range of these air pumps, available in 8.25 and 23.5 inch lengths.
Please note that the item you have bought is a 115V.